https://www.bdiexpress.com/medias/INDXXXXXXXXX-21575478-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMDN8aW1hZ2UvanBlZ3xhREpoTDJneFpTODVPREkwTVRZd05EUTROVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFUzTlRRM09GOHpNREI0TXpBd0xtcHdad3xjOWQ4MTY0MWQ5MjMwYjVkMzRmNTM5YzI2YThmOGNkODhhMDIyZjQ2Yzg1NmE4ZTE1OWZlNjRkNzgyZjQ3NTRl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21575478-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMDN8aW1hZ2UvanBlZ3xhREpoTDJneFpTODVPREkwTVRZd05EUTROVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFUzTlRRM09GOHpNREI0TXpBd0xtcHdad3xjOWQ4MTY0MWQ5MjMwYjVkMzRmNTM5YzI2YThmOGNkODhhMDIyZjQ2Yzg1NmE4ZTE1OWZlNjRkNzgyZjQ3NTRl
CHANNELOCK
CHANNELOCK
806W
CHANNELOCK CHANNELOCK
Description
806W ADJUSTABLE WRENCH ; 3/4IN JAW OPENING SIZE X 6"
Adjustable Wrench; 6"
Part #
806W
BDI #
21482342
Details
33.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/806W/p/21482342
Your Price
$ 33.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111707
Weight / Kilogram
3.84
EAN
0025582185211
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Adjustable
Product Detail
Adjustable Wrench
Product Specification
Adjustable Wrench; 6"
Long Description
Adjustable Wrench; 6"
