PILZ IND ELECTRIC
PILZ IND ELECTRIC
PSEN 1.1a-20 Int.magn. 8mm; 5m
PILZ IND ELECTRIC PILZ IND ELECTRIC
Description
PILZ IND ELECTRIC PSEN 1.1a-20 Int.magn. 8mm; 5m
Part #
PSEN 1.1a-20 Int.magn. 8mm; 5m
BDI #
27496577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/PSEN-1-1a-20-Int-magn-8mm;-5m/p/27496577
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
G00160
