E506A;256TTGCD6526
Description
E506A ; 256TTGCD6526 EP AC MOTOR ; 3PH 20HP 1800RPM 256T 230/460VAC
Part # E506A
BDI # 27219775
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1768/1472
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 48.5/24.2 Ampere | 4 Poles
Mounting Method:
Rigid
U872B;256TTFCD16574
Description
U872B ; 256TTFCD16574 AC MOTOR ; 20HP 1800RPM TEFC 256T 3/60/230/460
Part # U872B
BDI # 27225527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1768/1472
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 48.5/24.2 Ampere | 4 Poles
Mounting Method:
Rigid