E478B;215TTFCD6807

COMPARE

E478B;215TTFCD6807

Description
E478B ; 215TTFCD6807 AC MOTOR ; 10HP 3600RPM TEFC 215T 3/60/230/460

MARATHON ELECTRIC

Part # E478B

BDI # 27219766

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3518
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 23.6/11.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY