113373.00
Description
113373.00 HVAC/FAN MOTOR ; 1- 44HP 1725/1140RPM 56H 230V 1PH 60HZ
Part # 113373.00
BDI # 20180866
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Other Features:
Current Rating 6.5 Ampere | 4 Poles
Mounting Method:
Resilient
H167;5KH35JN26X
Description
H167 ; 5KH35JN26X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/230V
Part # H167
BDI # 17091683
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.3 Ampere | 4 Poles
Mounting Method:
Resilient
A009644.00
Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ
Part # A009644.00
BDI # 20180980
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.75
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.44
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.2 Ampere | 8 Poles
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Resilient
113643.00
Description
113643.00 HVAC/FAN MOTOR ; 1/2-1/4HP 1725/1140RPM 56H 230V 1PH
Part # 113643.00
BDI # 554699
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1/2HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Resilient