W210PP10

COMPARE

W210PP10

Description
W210PP10 DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 39.67MM WD

TIMKEN

Part # W210PP10

BDI # 1374912

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 49.2
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY