Page 1 of 3

Next

Compare
GE600-DW-2RS2-B-XL

COMPARE

GE600-DW-2RS2-B-XL

Description
GE600-DW-2RS2-B-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 600MM X 800MM X 272MM

INA

Part # GE600-DW-2RS2-B-XL

BDI # 24861458

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 230
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 31.496
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600KYMBW507C08C3

COMPARE

239/600KYMBW507C08C3

Description
239/600KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 239/600KYMBW507C08C3

BDI # 21967222

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL1829/600-TB

COMPARE

SL1829/600-TB

Description
SL1829/600-TB CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL1829/600-TB

BDI # 19265274

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 31.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/600YMBW33W45A

COMPARE

239/600YMBW33W45A

Description
239/600YMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 239/600YMBW33W45A

BDI # 20055143

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LL481448-90011

COMPARE

LL481448-90011

Description
LL481448-90011 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # LL481448-90011

BDI # 1363584

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 31.25
Outside Diameter - Millimeter: 793.75
Bore - Millimeter: 673.1

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 655628
Assembly Components: LL481448 (1) | LL481411 (1)
Basic Number: LL481448
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY