605-2RS
Description
605-2RS DEEP GROOVE BALL BEARING ; 5MM ID 14MM OD 5MM WD SR 2 SEALS
Part # 605-2RS
BDI # 1347756
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
HK 1012 RS
Description
HK 1012 RS NEEDLE ROLLER BEARING ; 10MM IDX14MM ODX12MM WD
Part # HK 1012 RS
BDI # 1422715
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372769
Self Aligning:
No
HFL1022-L564
Description
HFL1022-L564 DRAWN CUP ROLLER CLUTCH ; 10MM X 14MM X 22MM
Part # HFL1022-L564
BDI # 1173866
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No
K11X14X10
Description
K11X14X10 NEEDLE ROLLER BEARING ; 11MM ID 14MM OD 9.8MM W
Part # K11X14X10
BDI # 1221032
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No