Page 1 of 57

Next

Compare
160TP164

COMPARE

160TP164

Description
160TP164 CYL ROLLER THRUST BEARING ; 24 OD

TIMKEN

Part # 160TP164

BDI # 1311138

Features

Height - Millimeter: 114.3
Bore 1 - Inch: 16
Bore 2 - Millimeter: 409.575
Height - Inch: 4.5
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 22
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
EE148122-90019

COMPARE

EE148122-90019

Description
EE148122-90019 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD

TIMKEN

Part # EE148122-90019

BDI # 1354654

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 22
Outside Diameter - Millimeter: 558.8
Bore - Millimeter: 311.15

Other Features: 2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 655813
Assembly Components: EE148122 (2) | 148220D (1) | X2S-148122 (1)
Basic Number: EE148122
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24076 CCK30/C4W33

COMPARE

24076 CCK30/C4W33

Description
24076 CCK30/C4W33 SPHR ROLLER BRG

SKF

Part # 24076 CCK30/C4W33

BDI # 1258991

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY