Page 1 of 64

Next

Compare
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23072 CC/C4W33

COMPARE

23072 CC/C4W33

Description
23072 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23072 CC/C4W33

BDI # 1259198

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
2MMC220WI QUL

COMPARE

2MMC220WI QUL

Description
2MMC220WI QUL PRECISION BALL BEARING ; P4S

TIMKEN

Part # 2MMC220WI QUL

BDI # 24624396

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material: Nylon
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMC220WICRQULFS927E

COMPARE

2MMC220WICRQULFS927E

Description
2MMC220WICRQULFS927E PRECISION BALL BRG ; NON-RETURNABLE PAK=SET QUAD AC

TIMKEN

Part # 2MMC220WICRQULFS927E

BDI # 24619459

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMC220WI QUH

COMPARE

2MMC220WI QUH

Description
2MMC220WI QUH PRECISION BALL BEARING

TIMKEN

Part # 2MMC220WI QUH

BDI # 1334725

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY