50P18H
Description
50P18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR P BUSHING
Part # 50P18H
BDI # 622069
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571658
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
D50B18H
Description
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D50B18H
BDI # 607840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type
Global Part Number GPN:
30629
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
50BS18 7/8
Description
50BS18 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 18T 7/8" BORE
Part # 50BS18 7/8
BDI # 621363
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
32930
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
DS50ATB18H
Description
DS50ATB18H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS50ATB18H
BDI # 607043
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
571065
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50SH18
Description
50SH18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR SH BUSHING
Part # 50SH18
BDI # 622151
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31035
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed