SPH-94-F
Description
SPH-94-F HVY DUTY SAHFT COLLAR ; 2PIECE 5-7/8" BORE STEEL
Part # SPH-94-F
BDI # 797992
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
149.225
Other Features:
Heavy Duty | Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SPH-95-F
Description
SPH-95-F HVY DUTY SAHFT COLLAR ; 2PIECE 5-15/16" BORE STEEL
Part # SPH-95-F
BDI # 797993
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
150.825
Other Features:
Heavy Duty | Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SPH-93-F
Description
SPH-93-F HVY DUTY SAHFT COLLAR ; 2PIECE 5-13/16" BORE STEEL
Part # SPH-93-F
BDI # 797991
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
147.65
Other Features:
Heavy Duty | Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SPH-96-F
Description
SPH-96-F HVY DUTY SAHFT COLLAR ; 2PIECE 6" BORE STEEL
Part # SPH-96-F
BDI # 797994
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
152.4
Other Features:
Heavy Duty | Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
2L600
Description
2L600 SHAFT COLLAR ; POR 6" TWO-PIECE SPLIT CLAMP-TYPE STEEL
Part # 2L600
BDI # 22885855
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
152.4
Width - Inch:
1