Page 1 of 13

Next

Compare
SAD5FL60SB-2PL4

COMPARE

SAD5FL60SB-2PL4

Description
SAD5FL60SB-2PL4 FLAT RETURN SMART ROLLER ; 60" BELT W 5" RLR

PRECISION PULLEY

Part # SAD5FL60SB-2PL4

BDI # 23146375

Features

Roller Width - Inch: 63.375
Roller Width - Millimeter: 1609.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 139.7
Roller Diameter - Inch: 5.5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-FL-60SB

COMPARE

C5-FL-60SB

Description
C5-FL-60SB FLAT CARRIER ROLLER ; 60" BELT W 5" RLR

PRECISION PULLEY

Part # C5-FL-60SB

BDI # 23137865

Features

Roller Width - Inch: 63.375
Roller Width - Millimeter: 1609.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
C5-R-60SB

COMPARE

C5-R-60SB

Description
C5-R-60SB CONVEYOR IDLER ASSEMBLY ; 60" BLT WID 5" RLR DIA RTRN 0 DEG CEMA C

PRECISION PULLEY

Part # C5-R-60SB

BDI # 21455566

Features

Roller Width - Inch: 63.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FSA-60SB

COMPARE

D5-FSA-60SB

Description
D5-FSA-60SB FLAT CARRIER IDLER ; SELF-ALIGNING 60" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FSA-60SB

BDI # 23142269

Features

Roller Width - Inch: 63.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-F-60SB

COMPARE

D5-F-60SB

Description
D5-F-60SB FLAT CARRIER IDLER ; 60" BELT W 5" RLR

PRECISION PULLEY

Part # D5-F-60SB

BDI # 23146193

Features

Roller Width - Inch: 63.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY