D5-FSRI-26.75

COMPARE

D5-FSRI-26.75

Description
D5-FSRI-26.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSRI-26.75

BDI # 23157082

Features

Roller Width - Inch: 26.75
Roller Width - Millimeter: 679.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-FSRI-26.75

COMPARE

D6-FSRI-26.75

Description
D6-FSRI-26.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D6-FSRI-26.75

BDI # 23158767

Features

Roller Width - Inch: 26.75
Roller Width - Millimeter: 679.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
1-27

COMPARE

1-27

Description
1 27 ; POR 1.9 POLYMERIC ROL BF27

REXNORD

Part # 1-27

BDI # 18138078

Features

Roller Width - Inch: 26.75
Series: 190
Bearing Type: Spherical Plain Bearing
Roller Diameter - Millimeter: 48.26
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 11.125
Shaft Dia/Bore - Inch: 0.438
Roller Type: Single
Roller Material: Polymer
Other Features: Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor

Price Inventory : Available to order
Loading Price
QTY
2-27

COMPARE

2-27

Description
2 27 ; POR 2.25DIA ROLL BF27

REXNORD

Part # 2-27

BDI # 18139640

Features

Roller Width - Inch: 26.75
Series: 225
Bearing Type: Spherical Plain Bearing
Roller Diameter - Millimeter: 57.15
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 11.125
Shaft Dia/Bore - Inch: 0.438
Roller Type: Single
Roller Material: Polymer
Other Features: Non Corrosive | Self Aligning Bearing | Thicker Shell | For Wider Conveyor Application

Price Inventory : Available to order
Loading Price
QTY