D5-45TEI-48SBWB
Description
D5-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-48SBWB
BDI # 23146783
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-45TEI-48SBWB
Description
D6-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-48SBWB
BDI # 23152300
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-48SB
Description
D5-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG
Part # D5-45TEI-48SB
BDI # 23146779
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-20TEISW-48SB
Description
D6-20TEISW-48SB IMPACT EZ SLIDER ASSY ; 48" BELT W 6" RLR 20DEG
Part # D6-20TEISW-48SB
BDI # 23151963
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
D6-35TEIR-48SB
Description
D6-35TEIR-48SB IMPACT TROUGHING IDLER ; W/REM EB 48" BELT W 6" RLR 35DEG
Part # D6-35TEIR-48SB
BDI # 23161423
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount