Page 1 of 24

Next

Compare
C5-45TEI-48SBWB

COMPARE

C5-45TEI-48SBWB

Description
C5-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C5-45TEI-48SBWB

BDI # 23139002

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35TE-48SB

COMPARE

B4-35TE-48SB

Description
B4-35TE-48SB TROUGHING IDLER ; 48" BELT W 4" RLR 35DEG CEMA B

PRECISION PULLEY

Part # B4-35TE-48SB

BDI # 23174019

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-20TE-48SB

COMPARE

B4-20TE-48SB

Description
B4-20TE-48SB TROUGHING IDLER ; 48" BELT W 4" RLR 20DEG CEMA B

PRECISION PULLEY

Part # B4-20TE-48SB

BDI # 23176490

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TE-48SBWB

COMPARE

D6-45TE-48SBWB

Description
D6-45TE-48SBWB TROUGHING IDLER ; 48" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-48SBWB

BDI # 23146984

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20TE-48SBWB

COMPARE

D5-20TE-48SBWB

Description
D5-20TE-48SBWB TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D5-20TE-48SBWB

BDI # 23163515

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY