B5-FRD-14SB
Description
B5-FRD-14SB FLAT CARRIER IDLER ; RBR DISC 14" BELT W 5" RLR
Part # B5-FRD-14SB
BDI # 23177699
Features
Roller Width - Inch:
15.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FRD-14SB-1
Description
B5-FRD-14SB-1 FLAT CARRIER IDLER ; RBR DISC 14" BELT W 5" RLR 1-1/2"
Part # B5-FRD-14SB-1
BDI # 23178011
Features
Roller Width - Inch:
15.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FRD-14SB
Description
B4-FRD-14SB FLAT CARRIER IDLER ; RBR DISC 14" BELT W 4" RLR
Part # B4-FRD-14SB
BDI # 23178506
Features
Roller Width - Inch:
15.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FRD-14SB-1
Description
B4-FRD-14SB-1 FLAT CARRIER IDLER ; RBR DISC 14" BELT W 4" RLR 1-1/2"
Part # B4-FRD-14SB-1
BDI # 23178508
Features
Roller Width - Inch:
15.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount