Page 1 of 3

Next

Compare
SL183056-TB

COMPARE

SL183056-TB

Description
SL183056-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 420MM OD

INA

Part # SL183056-TB

BDI # 1182758

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A-5234-WM 107 R6

COMPARE

A-5234-WM 107 R6

Description
A-5234-WM 107 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # A-5234-WM 107 R6

BDI # 1353618

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A-5234 R6

COMPARE

A-5234 R6

Description
A-5234 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # A-5234 R6

BDI # 1353617

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 8.09
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 456422
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T-5356-B

Description
T-5356-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # T-5356-B

BDI # 1373869

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
280RUK30AO2036 R6

COMPARE

280RUK30AO2036 R6

Description
280RUK30AO2036 R6 CYLINDRICAL ROLLER BRG

TIMKEN

Part # 280RUK30AO2036 R6

BDI # 1329771

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565131
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY