Page 1 of 29

Next

Compare
NU 2260 MA/C3

COMPARE

NU 2260 MA/C3

Description
NU 2260 MA/C3 CYL ROLLER BRG

SKF

Part # NU 2260 MA/C3

BDI # 1269314

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455638
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2344EMA

COMPARE

NU2344EMA

Description
NU2344EMA CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NU2344EMA

BDI # 1369205

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 565102
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU29/710MAW47W102

COMPARE

NU29/710MAW47W102

Description
NU29/710MAW47W102 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 36 OD SINGLE ROW

TIMKEN

Part # NU29/710MAW47W102

BDI # 24626351

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A-5248-WM R6

COMPARE

A-5248-WM R6

Description
A-5248-WM R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # A-5248-WM R6

BDI # 1353628

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456433
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2340EMA

COMPARE

NJ2340EMA

Description
NJ2340EMA CYLINDRICAL ROLLER BRG

TIMKEN

Part # NJ2340EMA

BDI # 1367923

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663947
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY