Page 1 of 5

Next

Compare
RAPTOR 10HCB 50MM H7

COMPARE

RAPTOR 10HCB 50MM H7

Description
RAPTOR 10HCB 50MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016306

BDI # 20493529

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 50MM

COMPARE

10S 50MM

Description
10S 50MM SLEEVE CPLG FLANGE ; 50MM BORE 7.50" OD 2.719" LTB

MARTIN SPROCKET & GR

Part # 10S 50MM

BDI # 21976512

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 50MM

COMPARE

12S 50MM

Description
12S 50MM SLEEVE CPLG FLANGE ; 50MM BORE 10" HUB OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 50MM

BDI # 21976664

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 50MM

COMPARE

12S 50MM

Description
12S 50MM COUPLING HUB

TB WOODS

Part # 12S50MM

BDI # 984443

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 50MM

COMPARE

10S 50MM

Description
10S 50MM COUPLING HUB

TB WOODS

Part # 10S50MM

BDI # 984442

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.252
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY