120 HMM RB OMEGA 7379231
Description
120 HMM RB OMEGA 7379231 ; NON-RETURNABLE MOTOR HUB
Part # 10287549
BDI # 18138572
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
298.45
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
1130WA21 NR 1 HUB RSB NR 0351277
Description
1130WA21 NR 1 HUB RSB ; NON-RETURNABLE NR 0351277
Part # 10018638
BDI # 18106367
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.54
Length Thru Bore - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
266.7
Coupling Type:
Elastomeric Coupling
Torque:
50000In-Lbs
1120WA NR 1 HUB RSB NR 0351276
Description
1120WA NR 1 HUB RSB ; NON-RETURNABLE NR 0351276
Part # 10018637
BDI # 18106332
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.94
Length Thru Bore - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
254
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
120 HTL HUB OMEGA 7300855
Description
120 HTL HUB OMEGA 7300855 ; NON-RETURNABLE
Part # 10287476
BDI # 18138575
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
126000In-Lbs
120 HQD HUB N OMEGA 7300906
Description
120 HQD HUB N OMEGA 7300906 ; NON-RETURNABLE
Part # 10287489
BDI # 18138573
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
206.248
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
150000In-Lbs