E605A;254TTFCD6501
Description
E605A ; 254TTFCD6501 AC MOTOR ; 15HP 3600RPM TEFC 254T 3/60/460
Part # E605A
BDI # 27212952
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
3545
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 17.8 Ampere | 2 Poles
Mounting Method:
Rigid
E620A;254TTFCD6526
Description
E620A;254TTFCD6526 GENERAL PURPOSE MOTOR ; 15HP 1800RPM TEFC 254T 3/60/460
Part # E620A
BDI # 27219786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1772
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 18.8 Ampere | 4 Poles
Mounting Method:
Rigid
E637A;256TTFCD6576
Description
E637A;256TTFCD6576 GENERAL PURPOSE MOTOR ; 10HP 1200RPM TEFC 256T 3/60/460
Part # E637A
BDI # 27212944
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 12.9 Ampere | 6 Poles
Mounting Method:
Rigid
U872B;256TTFCD16574
Description
U872B ; 256TTFCD16574 AC MOTOR ; 20HP 1800RPM TEFC 256T 3/60/230/460
Part # U872B
BDI # 27225527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1768/1472
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 48.5/24.2 Ampere | 4 Poles
Mounting Method:
Rigid
GT1022A-P;254TTFCD6070
Description
GT1022A-P;254TTFCD6070 GEN PURP AC MTR ; 15HP 1800RPM TEFC 254T 3/60/230/460
Part # GT1022A-P
BDI # 27217270
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1772/1475
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Rigid