1MB22213AB116AA3
Description
1MB22213AB116AA3 AC MOTOR ; 40HP 1800RPM XP100 ID1 230/460V 324T
Part # 1MB22213AB116AA3
BDI # 23374615
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213AB113AG3
Description
1MB21213AB113AG3 AC MOTOR ; 40HP 1800RPM XP100 575V 324T
Part # 1MB21213AB113AG3
BDI # 22595345
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213AC113AG3
Description
1MB21213AC113AG3 AC MOTOR ; 25HP 1200RPM XP100 575V 324T
Part # 1MB21213AC113AG3
BDI # 22595351
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213AC116AG3
Description
1MB21213AC116AG3 AC MOTOR ; 25HP 1200RPM XP100 230/460V 324T
Part # 1MB21213AC116AG3
BDI # 22595353
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22213AB113AA3
Description
1MB22213AB113AA3 AC MOTOR ; 40HP 1800RPM XP100 ID1 575V 324T
Part # 1MB22213AB113AA3
BDI # 23374611
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted