1MB21214DA212AG3
Description
1MB21214DA212AG3 AC MOTOR ; 150HP 3600RPM XP100 460V 445TS
Part # 1MB21214DA212AG3
BDI # 22595459
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DA213AG3
Description
1MB21214DA213AG3 AC MOTOR ; 150HP 3600RPM XP100 575V 445TS
Part # 1MB21214DA213AG3
BDI # 22595461
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DB212AG3
Description
1MB21214DB212AG3 AC MOTOR ; 150HP 1800RPM XP100 460V 445TS
Part # 1MB21214DB212AG3
BDI # 22595479
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DB213AG3
Description
1MB21214DB213AG3 AC MOTOR ; 150HP 1800RPM XP100 575V 445TS
Part # 1MB21214DB213AG3
BDI # 22595481
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214DA212AA3
Description
1MB22214DA212AA3 AC MOTOR ; 150HP 3600RPM XP100 ID1 460V 445TS
Part # 1MB22214DA212AA3
BDI # 23374753
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted