1MB21211AB416LG3
Description
1MB21211AB416LG3 AC MOTOR ; 2HP 1800RPM XP100 230/460V 145TCV
Part # 1MB21211AB416LG3
BDI # 22595203
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
116616.00
Description
116616.00 EXPLOSION PROOF AC MOTOR ; 2HP 3450RPM 56 1PH 60HZ
Part # 116616.00
BDI # 20183135
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/10.8-10 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
116181.00
Description
116181.00 EXPLOSION PROOF AC MOTOR ; 1HP 3450RPM 56 1PH 60HZ
Part # 116181.00
BDI # 20183136
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/10.8-10 Ampere | 2 Poles
Mounting Method:
C-Face
121921.00
Description
121921.00 EXPLOSION PROOF AC MOTOR ; 2HP 1800RPM 145TC EPFC 230/460V 3PH 60HZ
Part # 121921.00
BDI # 20181069
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
121917.00
Description
121917.00 EXPLOSION PROOF AC MOTOR ; 2HP 1800RPM 145T EPFC 230/460V 3PH 60HZ
Part # 121917.00
BDI # 20181073
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid