CJL3513A
Description
CJL3513A PUMP AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3528L N
Part # CJL3513A
BDI # 21433195
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
EJM3550
Description
EJM3550 PUMP AC MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56J 3520M TEFC F1
Part # EJM3550
BDI # 21433216
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.72
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face