1030T-HUB30MM
Description
1030T-HUB30MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1030T-HUB30MM
BDI # 24658285
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T-HUB30MM
Description
1040T-HUB30MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1040T-HUB30MM
BDI # 24658314
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1050T-HUB30MM
Description
1050T-HUB30MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1050T-HUB30MM
BDI # 24658346
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1050T X 30MM 0.1893KW;006293
Description
1050T X 30MM 0.1893KW ; 006293 HUB
Part # 1050T X 30MM 0.1893KW
BDI # 26531831
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
67
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1100T-HUB 30MM KW SS
Description
1100T-HUB 30MM KW SS COUPLING HUB ; BORED TO 30MM WITH KEYWAY AND SS
Part # 1100T-HUB 30MM KW SS
BDI # 21974326
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs