4M3K
Description
4M3K XREEL HYDRAULIC HOSE ; 1/4" ID 0.47" OD 3000PSI 440'/REEL
Part # 46571157
BDI # 21549084
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
1 Braid of High Tensile Steel Wire
Typical Use:
Agriculture | Construction | Mining | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/4XRL PLANT XTRM 300 LOL BLK ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011100
BDI # 18201590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
K3150-MM06X100
Description
K3150-MM06X100 FOOD/BEVERAGE HOSE ; 0.236" IDX0.433" OD CRYSTAL CLR PVC
Part # K3150-MM06X100
BDI # 21443539
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Outside Diameter - Millimeter:
11
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 150 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
6
Color:
Crystal Clear
2807-6
Description
2807-6 AIR/MULTIPURPOSE HOSE ; 0.32" ID X 0.43" OD SILVER 2500PSI
Part # 2807-6
BDI # 21500699
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.43
Outside Diameter - Millimeter:
10.922
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 10000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
8.128
Color:
Silver
6C14 300FT/CARTON
Description
6C14 XCTN HYDRAULIC HOSE ; C14 PTFE SAE 100R14 TYPE A NONCONDUCTIVE
Part # 77520600
BDI # 1112578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 8000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
7.95
Color:
White