Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B380MEX
Description
COP.01B380MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MEDIUM DUTY 380MM
Part # 01B380MEX
BDI # 24714347
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
20.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
BRG23076K.C3
Description
BRG23076K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 422054
BDI # 278911
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
135
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Length Thru Bore - Millimeter:
135
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23176K.C3
Description
BRG23176K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 421289
BDI # 278875
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
194
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Length Thru Bore - Millimeter:
194
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
01B1500EX
Description
01B1500EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 15" POR
Part # 01B1500EX
BDI # 24714301
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
20.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar