Page 1 of 17

Next

Compare
HRC23H

COMPARE

HRC23H

Description
HRC23H COUPLING HUB

PT INTERNATIONAL

Part # 2101015710

BDI # 18127253

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 52.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
HRC23F

COMPARE

HRC23F

Description
HRC23F COUPLING HUB

PT INTERNATIONAL

Part # 2101015709

BDI # 18127252

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 52.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
HRC23B

COMPARE

HRC23B

Description
HRC23B COUPLING HUB

PT INTERNATIONAL

Part # 2101015707

BDI # 18127250

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.858

Length Thru Bore - Millimeter: 90
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 CUSHIONS HYTREL 10/SET

COMPARE

C2955 CUSHIONS HYTREL 10/SET

Description
C2955 CUSHIONS HYTREL 10/SET

TIMKEN LOVEJOY

Part # 68514414859

BDI # 20080759

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.12
Outside Diameter - Millimeter: 231.648

Other Features: Components May or May Not Intermix Among Brands | Set of 10
Coupling Type: Jaw Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C2955 CUSHIONS SXB 10/SET

COMPARE

C2955 CUSHIONS SXB 10/SET

Description
C2955 CUSHIONS SXB 10/SET ; 9.12" OD NBR 1-7/8" THK

TIMKEN LOVEJOY

Part # 68514414856

BDI # 20080760

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 9.12
Outside Diameter - Millimeter: 231.648

Other Features: Components May or May Not Intermix Among Brands | Set of 10
Coupling Type: Jaw Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY