Page 1 of 43

Next

Compare
CHJS9R

COMPARE

CHJS9R

Description
CHJS9R JAW COUPLING HUB ; BMD JAR

BROWNING

Part # 1237692

BDI # 327084

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.25

Length Thru Bore - Millimeter: 52.4
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 136.525
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
700 HUB 1-1/4X5/16 W/DSS45

COMPARE

700 HUB 1-1/4X5/16 W/DSS45

Description
700 HUB 1-1/4X5/16 W/DSS45 COUPLING HUB

MAGNALOY COUPLING

Part # M70010810DSS45

BDI # 602150

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 6.9

Length Thru Bore - Millimeter: 63.754
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 131.826
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
700 HUB 1-1/4X1/4 SPL W/CLAMP

COMPARE

700 HUB 1-1/4X1/4 SPL W/CLAMP

Description
700 HUB 1-1/4X1/4 SPL W/CLAMP CPLG HUB

MAGNALOY COUPLING

Part # M70010808SC

BDI # 602146

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 6.9

Length Thru Bore - Millimeter: 63.754
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 131.826
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
700 HUB 1-7/8X1/2

COMPARE

700 HUB 1-7/8X1/2

Description
700 HUB 1-7/8X1/2 COUPLING HUB

MAGNALOY COUPLING

Part # M70012816

BDI # 600350

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 6.9

Length Thru Bore - Millimeter: 63.754
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 131.826
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
700 HUB 1-1/4X5/16 W/CLAMP

COMPARE

700 HUB 1-1/4X5/16 W/CLAMP

Description
700 HUB 1-1/4X5/16 W/CLAMP COUPLING HUB

MAGNALOY COUPLING

Part # M70010810C

BDI # 602148

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 6.9

Length Thru Bore - Millimeter: 63.754
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 131.826
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY