SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS
Description
SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS ; SS COUPLING
Part # SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS
BDI # 24345250
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling