T4-2500-7
Description
T4-2500-7 STRAIGHT V RAIL ; 25" LEN 1-1/16" WID 7/16" HGT
Part # T425007
BDI # 19122001
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
635
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Length - Inch:
25
Length Type:
Cut to Length
Product Name:
Rail
T4-1FT
Description
T4-1FT SINGLE EDGE TRACK ; 1' L CS INDUCTION HARD/POLISHED
Part # T4-1
BDI # 21434375
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
304.8
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
12
Length Type:
Cut to Length
Product Name:
Rail
T2-2463-9
Description
T2-2463-9 DUALVEE LINEAR TRACK ; 24.63" L 5/8" WD 1/4" HT AISI1045 CS
Part # T224639
BDI # 19121973
Features
Height - Millimeter:
6.35
Height - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
625.602
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 9
Length - Inch:
24.63
Length Type:
Cut to Length
Product Name:
Rail
T4SS25007
Description
T4SS25007 SINGLE EDGE TRACK ; INDUCTION HARDENED AND DRILLED
Part # T4SS25007
BDI # 19122008
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
635
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Length - Inch:
25
Length Type:
Cut to Length
Product Name:
Rail
Features
Height - Millimeter:
4.75
Height - Inch:
0.187
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Length - Millimeter:
6096
Other Features:
Hardened | Polished and Oiled | Price per Foot
Length - Inch:
240
Length Type:
Random
Product Name:
Rail