NT4-R220
Description
NT4-R220 ROLLER END BEARING ; NON-RETURNABLE ABS 1-1/2" 2EA/PAK
Part # NT4-R220
BDI # 342387
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.61
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
40.894
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
NT-4
Description
NT-4 INSERT BEARING ; NON-RETURNABLE SP CUSTOMIZD PROD NYL ORG
Part # NT-4
BDI # 342625
Features
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.89
Flange Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
22.606
Other Features:
Round Bore
Rolling Element:
Plain
Product Name:
Bearing Insert
Width - Millimeter:
41.402
881-21R23M-RMS
Description
881-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 12967
BDI # 336544
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
881C25
Description
881C25 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH
Part # 881C25
BDI # 625637
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
N5936-10T_25MM_1KW1SS_POM
Description
N5936-10T_25MM_1KW1SS_POM SPROCKET ; NON-RETURNABLE N5936 MOLDED NON-SPLIT
Part # 10334679
BDI # 26260094
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore