NS5996-14T-4-1/2IN-S-PA 614-128-2
Description
NS5996-14T-4-1/2IN-S-PA 614-128-2 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # 10027441
BDI # 24116661
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-14T-4-1/2IN-2KW-PA 614-131-7
Description
NS5996-14T-4-1/2IN-2KW-PA 614-131-7 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # 10028557
BDI # 24118514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
228668
Description
228668 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 400MM MD (SMARTCATALOG)
Part # 228668
BDI # 27294599
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.488
Outside Diameter - Millimeter:
495
Bore - Millimeter:
400
Length - Millimeter:
160
Other Features:
22 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
228775
Description
228775 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 8" MD (SMARTCATALOG)
Part # 228775
BDI # 27309638
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
203.2
Length - Millimeter:
105
Other Features:
18 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.134
228629
Description
228629 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 300MM HD (SMARTCATALOG)
Part # 228629
BDI # 27295384
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
300
Length - Millimeter:
177
Other Features:
20 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.969