NS1500-24T-40MM-S-PA 614-142-2
Description
NS1500-24T-40MM-S-PA 614-142-2 SPROCKET ; NON-RETURNABLE MOLDED SPLIT
Part # 10028516
BDI # 24115184
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-60MM-S-PA
Description
NS1500-24T-60MM-S-PA SPROCKET ; NON-RETURNABLE 614-142-1
Part # 10333775
BDI # 26265749
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-40MM-1KW-PA 614-213-4
Description
NS1500-24T-40MM-1KW-PA 614-213-4 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # 10028514
BDI # 24115204
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-30MM-1KW-PA 614-213-1
Description
NS1500-24T-30MM-1KW-PA 614-213-1 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # 10028512
BDI # 24115194
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T 30MM 1 PA
Description
NS1500-24T 30MM 1 PA SPROCKET ; NON-RETURNABLE 614-213-8 MOLDED SPLIT
Part # 10028511
BDI # 23717222
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore