5 HSB X 1.375 STL OMEGA 7300325
Description
5 HSB X 1.375 STL OMEGA 7300325 ; NON-RETURNABLE COUPLING HUB
Part # 10287396
BDI # 18141152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
4 HSB X 1.375 STL OMEGA 7300295
Description
4 HSB X 1.375 STL OMEGA 7300295 ; NON-RETURNABLE COUPLING HUB
Part # 10287382
BDI # 18140409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
3 HSB X 1.375 STL OMEGA 7300265
Description
3 HSB X 1.375 STL OMEGA 7300265 ; NON-RETURNABLE COUPLING HUB
Part # 10287372
BDI # 18140116
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
30 HSB X 1.375 STL OMEGA 7385823
Description
30 HSB X 1.375 STL OMEGA 7385823 ; NON-RETURNABLE COUPLING HUB
Part # 10287554
BDI # 18139845
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
20 HSB X 1.375 STL OMEGA 7300963
Description
20 HSB X 1.375 STL OMEGA 7300963 ; NON-RETURNABLE COUPLING HUB
Part # 10287495
BDI # 18139259
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs