7S 1-1/4

COMPARE

7S 1-1/4

Description
7S 1-1/4 COUPLING HUB

TB WOODS

Part # 7S114

BDI # 987624

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY