Page 1 of 2

Next

Compare
W248M22-JA

COMPARE

W248M22-JA

Description
W248M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W248M22-JA

BDI # 612955

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577882
Pitch Diameter - Millimeter: 61.12

Price Inventory : Available to order
Loading Price
QTY
W248M12-JA

COMPARE

W248M12-JA

Description
W248M12-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W248M12-JA

BDI # 612954

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577881
Pitch Diameter - Millimeter: 61.12

Price Inventory : Available to order
Loading Price
QTY
W248M35-MPB

COMPARE

W248M35-MPB

Description
W248M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W248M35-MPB

BDI # 612956

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577883
Pitch Diameter - Millimeter: 61.12

Price Inventory : Available to order
Loading Price
QTY
W248M60-MPB

COMPARE

W248M60-MPB

Description
W248M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W248M60-MPB

BDI # 612957

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577884
Pitch Diameter - Millimeter: 61.12

Price Inventory : Available to order
Loading Price
QTY
04B-30B

COMPARE

04B-30B

Description
04B-30B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001128

BDI # 18117648

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.261

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.354
Pitch Diameter - Millimeter: 57.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY