Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Rough Bore
P14-5MGT-09AL
Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450914
BDI # 23125520
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
25B9
Description
25B9 ROLLER CHAIN SPROCKET ; 1/4" P 9T 1/4" MIN PLAIN BORE
Part # 25B9
BDI # 617906
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.837
Global Part Number GPN:
36100
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Rough Bore
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
155.575
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Size 812-614-814-616-816-618-818
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs