Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P14-5MGT-09AL https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
23125520 Pulleys - Synchronous 

GATES GATES

P14-5MGT-09AL

Description

P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 14 Teeth; 13.868MM Face Width; Rough Bore; 25.4MM Flange OD; 21.1MM OD; 22MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.25" Max Bore

Part #

78450914

BDI #
23125520

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.85384295 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 44.85 / each
$ 74.80 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.01
EAN
0770075609735
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78450914
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 14 Teeth; 13.868MM Face Width; Rough Bore; 25.4MM Flange OD; 21.1MM OD; 22MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.25" Max Bore
Face Width
0.546 Inch | 13.868 Millimeter
Pitch Diameter
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.831 Inch | 21.1 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Belt Width
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh