Page 1 of 188

Next

Compare
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
QD156H200

COMPARE

QD156H200

Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T

B & B MANUFACTURING

Part # QD156H200

BDI # 22735962

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 59.512
Face Width - Inch: 2.343

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : In stock
Loading Price
QTY
4 B 250 TB

COMPARE

4 B 250 TB

Description
4 B 250 TB V-BELT SHEAVE ; 4GR B 25" OD BORED FOR 3030 BUSHING

MARTIN SPROCKET & GR

Part # 4 B 250 TB

BDI # 619157

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.35
Outside Diameter - Millimeter: 643.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580860
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 3030
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
180A35

COMPARE

180A35

Description
180A35 SPROCKET

LINN GEAR

Part # 180A35

BDI # 587024

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200B30

COMPARE

200B30

Description
200B30 SPROCKET

LINN GEAR

Part # 200B30

BDI # 588208

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY