RS60-1B12TQ-TK DO83 DRAWING3
Description
TSUBAKI RS60-1B12TQ-TK DO83 DRAWING3
Part # RS60-1B12TQ-TK DO83 DRAWING3
BDI # 24665005
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
60BS12 1-1/4 3/8KW
Description
60BS12 1-1/4 3/8KW ROLLER CHAIN SPROCKET ; 1IN PIT 1-1/4IN BORE 12T
Part # 60BS12 1-1/4 3/8KW
BDI # 21918769
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Triplex Type
Global Part Number GPN:
570496
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
60BS12HT X 1-1/2
Description
60BS12HT X 1-1/2 SPROCKET ; OVER BORE ALT SPK RLR B HARDEN TEETH
Part # 60BS12HT X 1-1/2
BDI # 24023550
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60BTB12H
Description
60BTB12H ROLLER CHAIN SPROCKET ; 3/4" P 12T HT BORE FOR 1008 BUSHING
Part # 60BTB12H
BDI # 623398
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32167
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed