TAA30SN68K320SO
Description
TAA30SN68K320SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA30SN68K320SO
BDI # 22085878
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
347
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
TAA31SN68K320SO
Description
TAA31SN68K320SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA31SN68K320SO
BDI # 22085898
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
347
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.9
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
340
SDAF 23264
Description
SDAF 23264 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23264
BDI # 1372797
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
476.25
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695968
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MSM320BRHSDQLAB
Description
MSM320BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 320MM BORE RETAINED
Part # MSM320BRHSDQLAB
BDI # 21956041
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
192
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
419