03B1000GR
Description
COP.03B1000GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 10"
Part # 03B1000GR
BDI # 24715062
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
BRG23252K.C3
Description
BRG23252K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 421290
BDI # 278876
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
174
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Length Thru Bore - Millimeter:
174
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23064K.C3
Description
BRG23064K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 422531
BDI # 278927
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
121
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Length Thru Bore - Millimeter:
121
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
03B260MGR
Description
03B260MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 260MM
Part # 03B260MGR
BDI # 20518811
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B260MEX
Description
03B260MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 260MM
Part # 03B260MEX
BDI # 24715136
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
124.6
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
19
Length Thru Bore - Millimeter:
211
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar