Page 1 of 30

Next

Compare
GEH 80 ES-2RS

COMPARE

GEH 80 ES-2RS

Description
GEH 80 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GEH 80 ES-2RS

BDI # 1419178

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 50
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Other Features: 2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GE 80 ES

COMPARE

GE 80 ES

Description
GE 80 ES SPHERICAL PLAIN BRG ; 80MM BORE 45MM HOUSING WID 120MM OD

SKF

Part # GE 80 ES

BDI # 1418332

Features

Enclosure: Open
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
CB-5256-32

COMPARE

CB-5256-32

Description
CB-5256-32 PLAIN BEARING ; 3-1/4" BORE 3-1/2" OD 4" LTB

ISOSTATIC

Part # 104985

BDI # 523373

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.25
Nominal Outside Diameter - Inch: 3.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 3.5
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 82.55
Length Thru Bore - Inch: 4
Global Part Number GPN: 490079

Price Inventory : Available to order
Loading Price
QTY
SAA 80 ES-2RS

COMPARE

SAA 80 ES-2RS

Description
SAA 80 ES-2RS ROD END PLAIN BRG

SKF

Part # SAA 80 ES-2RS

BDI # 1258963

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 48
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M64 X 4
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Double Lip Seals
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GAC 80 F

COMPARE

GAC 80 F

Description
GAC 80 F SPHERICAL PLAIN BRG

SKF

Part # GAC 80 F

BDI # 1419163

Features

Enclosure: Open
Housing Width - Millimeter: 25.5
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY