3MR-120S-09

COMPARE

3MR-120S-09

Description
3MR-120S-09 SYNCHRONOUS PULLEY

GATES

Part # 78436082

BDI # 1105379

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.481
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 114.579
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 3MR-9 Powergrip GT2

Price Inventory : Available to order
Request A Price QTY
3MR-120S-15

COMPARE

3MR-120S-15

Description
3MR-120S-15 SYNCHRONOUS PULLEY

GATES

Part # 78436090

BDI # 1105380

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.481
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 114.579
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 3MR-15 Powergrip GT2

Price Inventory : Available to order
Request A Price QTY
120-3P15-6A4

COMPARE

120-3P15-6A4

Description
120-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 120T

B & B MANUFACTURING

Part # 120-3P15-6A4

BDI # 22697072

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.481
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 114.579
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Request A Price QTY
120-3P09-6A4

COMPARE

120-3P09-6A4

Description
120-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 120T

B & B MANUFACTURING

Part # 120-3P09-6A4

BDI # 22697064

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.481
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 114.579
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Request A Price QTY