https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-NFL-6A-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzl8aW1hZ2UvanBlZ3xhR1kxTDJneE9TOHhNRE13T0RjNU9USTVPVFl4TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlPUmt4Zk5rRmZSa0pmTXpBd2VETXdNQzVxY0djfDhiZjBkNjk0MDdlNmVlYWJhZDZmZWE3ZTkxMzgxNzI4MjFkNGZhMmM2YTExYWFmOTQ4NTk1MTBiNDU5ZjA4Yjk
B & B MANUFACTURING
B & B MANUFACTURING
120-3P15-6A4
B & B MANUFACTURING B & B MANUFACTURING
Description
120-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 120T
Synchronous Pulley; 7.95MM Bore; 15MM Belt Width; 3 MM Belt Pitch; 3P-15 Style; 120 Teeth; 18.694MM Face Width; Finished Bore; 113.817MM Outside Diameter; 114.579MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
120-3P15-6A4
BDI #
22697072
Details
74.9538408
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/120-3P15-6A4/p/22697072
Your Price
$ 74.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.56
EAN
0195057812178
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3P-15
Number of Teeth
120
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
1.23
Long Description
Synchronous Pulley; 7.95MM Bore; 15MM Belt Width; 3 MM Belt Pitch; 3P-15 Style; 120 Teeth; 18.694MM Face Width; Finished Bore; 113.817MM Outside Diameter; 114.579MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Outside Diameter
4.481 Inch | 113.817 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.736 Inch | 18.694 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh