8MX27S12-1108

COMPARE

8MX27S12-1108

Description
8MX27S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 27T 21MM W BORE FOR 1108 BUSHING

MARTIN SPROCKET & GR

Part # 8MX27S12-1108

BDI # 21976876

Features

Pitch Diameter - Inch: 0.107
Flange Outside Diameter - Millimeter: 3.207
Inch - Metric: Metric
Outside Diameter - Inch: 0.104
Face Width - Millimeter: 0.63

Face Width - Inch: 0.025
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 2.707
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
8MX27S21-1108

COMPARE

8MX27S21-1108

Description
8MX27S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 27T 2.70" PD 21MM W BORE 1108 BUSH

MARTIN SPROCKET & GR

Part # 8MX27S21-1108

BDI # 21981217

Features

Pitch Diameter - Inch: 0.107
Flange Outside Diameter - Millimeter: 3.207
Inch - Metric: Metric
Outside Diameter - Inch: 0.104
Face Width - Millimeter: 0.92

Face Width - Inch: 0.036
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 2.707
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY