https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX27S12-1108
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX27S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 27T 21MM W BORE FOR 1108 BUSHING
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 27 Teeth; 0.63MM Face Width; Bushed; 2.644MM Outside Diameter; 2.707MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Part #
8MX27S12-1108
BDI #
21976876
Details
116.35076092000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX27S12-1108/p/21976876
Your Price
$ 116.35 / each
$ 247.47 / each BDIExpress
$ 247.47 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.408
EAN
0697950720999
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
27
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.9
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 27 Teeth; 0.63MM Face Width; Bushed; 2.644MM Outside Diameter; 2.707MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Outside Diameter
0.104 Inch | 2.644 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 24 Millimeter
Pitch Diameter
0.107 Inch | 2.707 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.126 Inch | 3.207 Millimeter
Face Width
0.025 Inch | 0.63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh